Beli togle clamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kakuta Toggle Clamp Downward-pushing type Vertical-handle typeDeskripsi:For light work.
- Kakuta Lower Presser Handle Vertical ClampDeskripsi:Ideal for inspection jigs, welding jigs, other assembly jigs, and processing jigs. Can also be used in woodworking and DIY.atribut:
- Material: Steel
- Mounting Method: Flange
- monotaro Downward Holding Type Toggle ClampDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Spindle: M5 x 37 P = 0.8
- Base: Flange
- Type: Downward holding type
- Maximum Height (mm): 74.4
- Material (Handle): PVC
- Tightening Pressure (kN [kgf]): 0.5[50]
- Maximum Length (mm): 92.6
- Clamp arm movement angle (°): 100
- Handle operating angle (°): 56
- Body Material: SS 400 (Unichrome)
- monotaro Downward Pressure Type Toggle ClampDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: Spindle (M 8 x 50 P = 1.25)
- Spindle: Spindle (M 8 x 50 P = 1.25)
- Base: Flange
- Type: Downward pressure type
- Maximum Height (mm): 140
- Material (Handle): PVC
- Tightening Pressure (kN [kgf]): 2.0[200]
- Maximum Length (mm): 173.3
- Clamp arm movement angle (°): 94
- Handle operating angle (°): 54
- Body Material: SS 400 (Unichrome)
- SUPER TOOL Toggle Clamp Vertical Handle TypeDeskripsi:SUPER TOOL Toggle Clamp memiliki clamping force yang berkisar 0.3-5kN kuat dan berkualitas sangat cocok digunakan pada kontruksi, proyek dan perawatan mekanik
- IKURATOOLS Toggle Clamp Vertical Handle TypeDeskripsi:-Optimum for welding jig, assembly jig, inspection jig and processing jig.-Flange base type.atribut:
- Material: Steel
- SanACE Cooling AC FAN San Aceatribut:
- Thickness (mm): 38
- Rated Voltage (V): AC100
- Accessories: Power supply plug cord (□60mm fan is not included because it is a lead wire type)
- Air Volume (m³/hour): 0.33/0.4 (50/60Hz)
- Material: Frame = Aluminium die-casting, Feather = Resin (PPHOX)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Service Life (hour): (Expected life) 25000
- Sound Pressure Level (dB(A)): 28/30 (50/60)
- Square Drive (mm): 60
- Static Pressure (kPa): 16.3/23.3 (50/60Hz)
- BELLSTAR Abrasive Paper Waterproof MATADOR (Kertas Amplas)atribut:
- Material: Grindstone material: Silicon carbide (C)
- Width (mm): 230
- Length (mm): 280
- SEKAI Kipas Angin PendinginDeskripsi:Kipas Angin SEKAI VFN 1212 adalah produk kipas angin Pendingin, yang mengatur keluar dan masuk aliran udara juga dengan desain yang elegan. Pendingin yang kuat dengan rangka besi yang dicetak yang hemat dengan putaran 2640 putaran per menit. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan dan dilengkapi dengan kawat pelindung. - Kipas Pendingin/ Cooling Fan - Daya : 20 Watt - RPM : 2640 r/min - 220 V AC / 50 Hz & 0.1 A - Tahan Terhadap Suhu Panas - Rangka Besi Yang Dicetak - Aman Dari Impedansi - Dilengkapi Kawat Pelindungatribut:
- Voltage (V): 220
- Color: Black
- Frequency (Hz): 50
- SanACE AC FanDeskripsi:The heat source of the device and the inside of the control panel are forcibly cooled by the blower of the fan. By controlling the temperature rise of parts, the life of the equipment is extended. Simply connect an AC power supply to operate easily (2 wires). Cooling heat sources for communication equipment, control equipment, power supplies, etc. Air blowing, circulation, diffusion.
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- SUPER TOOL Toggle ClampDeskripsi:SUPER TOOL Toggle Clamp memiliki clamping force yang berkisar 0.45-4.54kN dengan stroke ukuran 10-50mm ,kuat dan berkualitas sangat cocok digunakan pada kontruksi, proyek dan perawatan mekanikatribut:
- Base Type: Flange
- SUPER TOOL Toggle Clamp Latch typeDeskripsi:The caulking(support)pins of almost models adopt stainless steel for long term use.atribut:
- Material: Rolled Steel for General Structure
Daftar Harga togle clamp Terbaru March 2026
| Kakuta Toggle Clamp Downward-pushing type Vertical-handle type | Rp259.900 |
| Kakuta Lower Presser Handle Vertical Clamp | Rp269.900 |
| monotaro Downward Holding Type Toggle Clamp | Rp72.900 |
| Wipro Toggle Clamp Horizontal | Rp75.900 |
| monotaro Downward Pressure Type Toggle Clamp | Rp119.900 |
| Kakuta Pull Clamp | Rp389.900 |
| Kakuta Toggle Clamp | Rp259.900 |
| SUPER TOOL Toggle Clamp Vertical Handle Type | Rp129.900 |
| Kakuta Hook Clamp (Tension Clamp) | Rp249.900 |
| IKURATOOLS Toggle Clamp Vertical Handle Type | Rp149.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)



























































































































































/g2P105477578-1.jpg)


/3vP102019139-2.jpg)





/0cP101000012-28.jpg)